3/4 in. 250 psi Brass FNPT x Union NPT Pressure Reducing Valve

You last purchased this on
 
Resideo

DS06 DialSet® 3/4 in. 250 psi Brass FNPT x Union NPT Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

DS06 DialSet® 3/4 in. 250 psi Brass FNPT x Union NPT Pressure Reducing Valve

  • Fast #
  • Part #HDS06101SUTLF
  • Item #4780716
  • Manufacturer Part #DS06-101-SUT-LF
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASSE Standards:
ASSE 1003
Application:
Potable Water Pressure Systems
CSA Certified:
CSA B356-10
Collection:
DS06 DialSet®
Color:
Black
Color Finish Category:
Blacks
Color Finish Name:
Black, Brass, Green
End Connection 1:
NPT
End Connection 2:
Union NPT
End Connections:
FNPT x Union NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
5-83/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-19/50 in
Material:
Brass, Stainless Steel
Maximum Temperature:
140
Minimum Temperature:
33
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
250 psi
Pressure Class:
250#
Recommended Valve Application:
Potable Water, Irrigation
Temperature Range:
33 to 140 Deg F (1 to 60 Deg C)
Valve Body Material:
Lead Free Brass
Valve Body Style:
Straight
Valve Material:
Brass
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve