175000 BTU Natural Gas Unit Heater

This product has been replaced by

No image available
83% EFFICIENT, NATURAL GAS UNIT HEATER - 175MBTU W/SEPERATED COMBUSTION OPTION
Manufacturer Part #UDXC175
You last purchased this on
 
Reznor

UDX Series 175000 BTU Natural Gas Unit Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
83% EFFICIENT, NATURAL GAS UNIT HEATER - 175MBTU W/SEPERATED COMBUSTION OPTION
Manufacturer Part #UDXC175
Reznor

UDX Series 175000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #NUDX175
  • Item #9521718
  • Manufacturer Part #UDX175
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Gas-fired unit heater
  • Approved for commercial and industrial installations
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The addition of a "G" terminal to the strip, along with the new design of the circuit board, allows for fan only operation (without adding relays)
  • Optional hanger kit for all sizes allows for ceiling mounting
  • The low voltage terminal strip on the outside of the cabinet makes connecting control wiring easy with no panels to remove
  • Cabinet is easily suspended from either 2 or 4 suspension points
  • Designed for 82-83% thermal efficiency
  • Factory installed gas line nipple to the exterior of the cabinet for easy gas service connection
  • Requires Certification

Specifications

AFUE:
83.00 %
AMP:
1, 3.8
ANSI:
ANSI Z223.1
Application:
Commercial, Industrial
BTU:
175000
BTU Heat Rating:
145250 Btu/h
Blade Span:
18 in.
Coating:
Paint Over Galvanized Steel
Collection:
UDX Series
Color Finish Category:
Whites
Color Finish Name:
White/Black/Red
Configuration:
Horizontal
Decibel Rating (dB):
52 dB
Depth:
48-7/16 in
ETL Listed:
Yes
Flue Size:
5
Fuel Type:
Natural Gas
Height:
20-1/8 in
Horsepower:
1/6 hp
Ignition System:
Direct Spark Ignition
Ignitor Type:
Electric
Indoor Outdoor:
Indoor
MBH:
175
Material:
Aluminized Steel, Titanium
Max CFM:
2242 cfm
Phase:
Single Phase
Power Source:
Gas
RPM:
1050
Stages:
Single
Supply Pipe Connection Size:
1/2 in
Touch Screen -:
No
Vent Ducted or Ductless:
Vent
Vent Type:
Power Vent
Volts:
115V
Watts:
392 W
Weight:
193 lb
Width:
38-3/16 in