5 Ton - Multi-Position - Air Handler
Classic® Plus 5 Ton - Multi-Position - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Collection:
- Classic® Plus
- Configuration:
- Multi-Position
- Depth:
- 21-11/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 55-1/2 in
- Phase:
- Single Phase
- Refrigerant:
- R-22
- SEER:
- 13
- Stages:
- Single
- Tonnage:
- 5 Ton
- Type:
- RHLAHM6024AA
- Width:
- 24-1/2 in