5 Ton Cooling - 100,000 BTU Heating - Packaged Gas/Electric Central Air System - 14 SEER - 460V
Endeavor™ Line Classic® Series 5 Ton Cooling - 100,000 BTU Heating - Packaged Gas/Electric Central Air System - 14 SEER - 460V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 100000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Coil Type:
- Micro-channel
- Collection:
- Endeavor™ Line Classic® Series
- Communicating:
- Non-Communicating
- Configuration:
- Convertible
- Depth:
- 52-7/16 in
- EER:
- 14
- Height:
- 41 in
- Ignition System:
- Direct Spark Ignition
- MBH:
- 60
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 5 Ton
- Volts:
- 460V
- Weight:
- 515 lb
- Width:
- 47-9/16 in