80% AFUE - 50,000 BTU - Horizontal/Upflow - Furnace
Endeavor™ Line Classic® Series 80% AFUE - 50,000 BTU - Horizontal/Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plus One® diagnostics
- Dip switch free installation commissioning via Bluetooth technology
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- EcoNet® enabled furnace
- Allows on-the-go control
- Constant CFM motor
- PlusOne® ignition system
Documents
Specifications
- AFUE:
- 80.00 %
- AMP:
- 5.8
- ANSI:
- ANSI Z223.1
- BTU:
- 50000
- BTU Heat Rating:
- 40000 Btu/h
- Collection:
- Endeavor™ Line Classic® Series
- Communicating:
- Communicating
- Configuration:
- Horizontal, Upflow
- Energy Star Compliant:
- No
- Fan Speeds:
- Multi
- Fuel Type:
- Propane
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 50 MBH
- MBH:
- 50
- Max CFM:
- 1240 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Stages:
- Single
- Temperature Range:
- 25 to 55 Deg F (13.9 to 30.6 Deg C)
- Tonnage:
- 3 Ton
- Vent Type:
- B-Vent
- Volts:
- 115V
- Width:
- 14 in