92% AFUE - 115,000 BTU - Multi-Position - ECM - Furnace
Endeavor™ Line Classic Series 92% AFUE - 115,000 BTU - Multi-Position - ECM - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plus One® diagnostics
- PlusOne® energy efficiency
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Constant CFM motor
- PlusOne® water management system
- PlusOne® ignition system
Documents
Specifications
- AFUE:
- 92.00 %
- AMP:
- 11.1
- BTU:
- 115000
- BTU Heat Rating:
- 106400 Btu/h
- Blower Type:
- ECM
- Collection:
- Endeavor™ Line Classic Series
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 115 MBH
- MBH:
- 115
- Max CFM:
- 1980 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Stages:
- Single
- Temperature Range:
- 45 to 75 Deg F (25 to 42 Deg C)
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 24-1/5 in