5 Ton - Multi-Position/Convertible - ECM - Air Handler
RH2V Series 5 Ton - Multi-Position/Convertible - ECM - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rugged Steel Cabinet Construction
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 15, 4, 5
- BTU:
- 60000
- Blower Type:
- ECM
- Coil Type:
- Aluminum Fin
- Collection:
- RH2V Series
- Communicating:
- Non-Communicating
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-11/16 in
- Height:
- 55-1/2 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Steel
- Max CFM:
- 1800 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TEV
- Stages:
- Two
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Watts:
- 694 W
- Weight:
- 159 lb
- Width:
- 24-1/2 in