160 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

This product has been replaced by

No image available
RHEEM NON-CONDENSING OUTDOOR 7.0 MAX GPM 160000 LIQUID PROPANE
Manufacturer Part #RTG-70DVLN-3
You last purchased this on
 
Rheem

RTG Series 160 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
RHEEM NON-CONDENSING OUTDOOR 7.0 MAX GPM 160000 LIQUID PROPANE
Manufacturer Part #RTG-70DVLN-3
Rheem

RTG Series 160 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRTG70DVLN1691305
  • Item #7844785
  • Manufacturer Part #RTG-70DVLN-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • EcoNet® enabled
  • Digital remote control shows temperature setting and service codes
  • Efficiency - .82 UEF (U.S.) and .82 EF (Canada) with all-copper heat exchanger
  • 12 year heat exchanger residential, 5 year heat exchanger commercial, 5 year parts and 1 year labor
  • Low emissions: Ultra low NOx burner meets SCAQMD rule 1146.2 requirements
  • Maximum water temperature is 140° F
  • Requires Certification

Specifications

AMP:
2
ANSI:
ANSI Z223.1
Application:
Residential
BTU:
160000
CEC Compliant:
For Sale in CA
Collection:
RTG Series
Condensing:
No
Depth:
9-7/8 in
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
7 gpm
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
25-5/8 in
IAPMO Listed -:
Yes
Indoor Outdoor:
Indoor
MBH:
160
Maximum Temperature:
140
Minimum Temperature:
80
NSF Certified:
No
Power Source:
Gas
Pressure - Low:
14
Pressure - Maximum:
150 psi
Smart Home Compatibility:
EcoNet®
Smart Home Enabled:
Yes
Supply Pipe Connection Size:
3/4 in
Temperature Range:
85 to 140 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.82
Vent Type:
Direct Vent
Volts:
120V
WIFI Enabled:
Yes
Watts:
200 W
Weight:
62 lb
Width:
13-7/8 in
Wireless Communication - FEI:
Wi-Fi