180 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

You last purchased this on
 
Rheem

RTG Series 180 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

RTG Series 180 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #RRTG84XLN1671048
  • Item #8016066
  • Manufacturer Part #RTG-84XLN-1
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Digital remote control shows temperature setting and service codes
  • Minimum flow rate of .26 GPM and activation flow rate of .40 GPM ensures hot water in low demand situations
  • Easy installation and service
  • Industry best! freeze protection to -30° F
  • Low emissions – ultra low NOx burner meets SCAQMD rule 1146.2 requirements
  • Exclusive! guardian OFW™ overheat film wrap – prevents dangerous temperatures and provides industry best side-to-side clearance of 1/2 in
  • Environmentally friendly
  • 12 year heat exchanger residential,5 year heat exchanger commercial,5 year parts and 1 year labor
  • Maximum water temperature is 140° F for higher temperature applications, upgrade kits are available
  • Requires Certification

Specifications

AMP:
2
ANSI:
ANSI Z223.1
Application:
Residential
BTU:
180000
CEC Compliant:
For Sale in CA
Collection:
RTG Series
Condensing:
No
Depth:
8-7/8 in
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
8.4 gpm
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
23-5/8 in
IAPMO Listed -:
Yes
Indoor Outdoor:
Outdoor
MBH:
180
Maximum Temperature:
140
Minimum Temperature:
80
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
14
Pressure - Maximum:
150 psi
Smart Home Compatibility:
EcoNet®
Smart Home Enabled:
Yes
Supply Pipe Connection Size:
3/4 in
Temperature Range:
85 to 140 Deg F
UL Listed:
Yes
Uniform Energy Factor (UEF):
0.81
Volts:
120V
WIFI Enabled:
Yes
Water Connections:
Top
Watts:
200 W
Weight:
62 lb
Width:
13-7/8 in
Wireless Communication - FEI:
Wi-Fi