25 ft. 5/16 in. Drain Snake
25 ft. 5/16 in. Drain Snake
Frequently Purchased Together
Product Details
- 25' length
- Sink cable with bulb auger
- 5/16" diameter
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K50 C1
- Cable Length (ft):
- 25 ft
- Corded Cordless:
- Corded
- Diameter:
- 5/16 in
- Height:
- 5/16 in
- Maximum Capacity:
- 5/16 in
- Origin:
- Global
- Overall Box Size:
- 11-1/2 in x 11-3/10 in x 2-3/10 in
- Overall Height:
- 5/16 in
- Overall Width:
- 5/16 in
- Pipe Capacity:
- 5/16 in
- Product Type:
- Cable
- UL Listed:
- No
- Weight:
- 3.5 lb