3 in. Funnel Auger
3 in. Funnel Auger
Frequently Purchased Together
Product Details
- T series use with 1-1/4" sectional machines
- T-100 series use with 1/2" cable machine or 7/8" sectional cable
- For use with all Ridgid® cable and sectional machines
- T-200 series use with 3/8" cable machines or 5/8" sectional cable
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- K-3800, K-40, K-400, K-45, K-50
- Length:
- 3 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Funnel Auger
- UL Listed:
- No