Cabinet Stand

You last purchased this on
 
RIDGID

Cabinet Stand

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Cabinet Stand

  • Fast #
  • Part #R92467
  • Item #1773483
  • Manufacturer Part #92467
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Provides extra room to store tools, die heads, and other equipment.
  • Two drain plugs for easy cleaning.
  • Accommodates 1224, 535, and 300 Compact RIDGID Power Threading Models
  • Built-in arms fold in for clearance while the machine is in use.
  • Cutouts for power cord and foot storage switch.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Model 200A
Material:
Steel
Origin:
Domestic
Overall Box Size:
30-1/2 in x 13-1/2 in x 39-1/2 in
Tool Stand Type:
Cabinet Stand
Tool Type:
Pipe Stand
Weight:
104 lb