Toilet Urinals 6 ft. Auger
Coronet Toilet Urinals 6 ft. Auger
Frequently Purchased Together
Product Details
- 6-foot kink-resistant 1/2-inch compression-wrapped Inner Core Cable.
- Vinyl guard helps protect porcelain bowls.
- Attached Drop Head is especially effective for back-to-back mounted fixtures and severe bends.
- Heavy-duty Tri-Wrap cable for optimum strength.
Specifications
- Application:
- Commercial, Residential
- Autofeed Cable:
- No
- Cable Length (ft):
- 6 ft
- Collection:
- Coronet
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated, Red
- Cord Length:
- 120 ft
- Corded Cordless:
- Cordless
- Diameter:
- 1/2 in
- Glass Type:
- Satin White
- Height:
- 2-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 6 ft
- Material:
- Steel
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Power Source:
- Manual
- Tool Type:
- Auger
- Weight:
- 5.6 lb
- Width:
- 7 in