3 - 8 in. Straplock Pipe Handle
Straplock 3 - 8 in. Straplock Pipe Handle
Frequently Purchased Together
Product Details
- Specialized strap provides maximum grip and minimizes marring
- Innovative locking design for repeatable applications
- Provides a solid handle on hard to grip plastic pipe to easily align and set glued joints
- Can be used in pairs to aid in complex installations
- Works well in cold and wet environments
- Gives you maximum leverage in tight quarters
- Fits all sizes of plastic pipe between 3" and 8" diameter
- Rapid size adjustment allows you to quickly move between sizes
Documents
Specifications
- Application:
- Plastic Pipe
- Collection:
- Straplock
- Depth:
- 2-1/2 in
- Length:
- 6-19/20 in
- Number of Tools Included:
- 1
- Origin:
- Global
- Overall Box Size:
- 14-1/4 in x 7-1/2 in x 2-1/2 in
- Pipe Capacity:
- 3 in - 8 in
- Tool Type:
- Pipe Handle
- Weight:
- .73 lb
- Width:
- 3-1/2 in