24 x 30 in. 4000K Anodized Aluminum Frameless Rectangle Mirror with Light Column
Vitality 24 x 30 in. 4000K Anodized Aluminum Frameless Rectangle Mirror with Light Column
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 12.82
- Coating:
- Anodized
- Collection:
- Vitality
- Color Temperature:
- 4000
- Depth:
- 1-3/4 in
- Glass Type:
- Flat
- Height:
- 30 in
- Installation Type:
- Wall Mount, Surface Mount
- Light Bulb Type:
- LED
- Lumens:
- 1488
- Material:
- Aluminum
- Product Type:
- Frameless Rectangle Mirror with Light
- UL Listed:
- UL 962
- Width:
- 24 in