8 in. NPS Stainless Steel Stiffener Insert
8 in. NPS Stainless Steel Stiffener Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For high density polyethylene pipe (HDPE)
- Stainless steel pipe stiffeners
- 9.05 in outer diameter
- Manufactured in the USA
- For use with Romac couplings and flanged coupling
Specifications
- ASTM:
- ASTM A-240
- Clean Bagged:
- No
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Insert Stiffener, Straight
- Length:
- 7 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Domestic
- Schedule Class:
- SDR 13.5