12 oz. Industrial Spray Paint in Semi Flat Black

You last purchased this on
 
Rust-Oleum®

12 oz. Industrial Spray Paint in Semi Flat Black

  • Fast #
  • Part #R1678830
  • Item #1815119
  • Manufacturer Part #1678830
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rust-Oleum®

12 oz. Industrial Spray Paint in Semi Flat Black

This product requires certification to purchase.

X Points
Color Finish Name: Semi Flat Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The paint dries in 12 minutes or less and protects against chipping, fading and peeling.
  • Use indoors and out on wood, metal, masonry and more.
  • Get fast, high-quality color with Rust-Oleum Industrial Choice®1600 System Enamel Spray.
  • Meets USDA requirements for incidental food contact
  • Comfort tip reduces finger fatigue
  • Protects against chipping, cracking and peeling
  • Allows you to spray in any direction with the 360° Any Angle Spray
  • Ultra-coverage formula provide up to 2 times the coverage of competitive brands - paint more area faster using fewer cans
  • Finish more area in less time with fewer cans
  • This multi-purpose paint provides up to twice the coverage of competitive brands.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Indoor, Outdoor, Residential
Color Finish Category:
Blacks
Color Finish Name:
Semi Flat Black
Maximum Temperature:
200
Product Type:
Industrial Spray Paint
Size:
12 oz