1-1/4 in 660W 1000V Fluorescent Lamp Holder in White
1-1/4 in 660W 1000V Fluorescent Lamp Holder in White
Frequently Purchased Together
Product Details
- Eighteen gauge
- For T8 and T12 HO lamps
- CULus - Listed
Documents
Specifications
- AMP:
- 0.66
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1-7/8 in
- Light Bulb Shape Code:
- T12
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 1000V
- Watts:
- 660 W
- Width:
- 1-3/8 in