24W 2000 Lumen 4100K Linear Fluorescent Light
24W 2000 Lumen 4100K Linear Fluorescent Light
Frequently Purchased Together
Product Details
- T5
- Fluorescent
- 24 watt
- Miniature bi pin base
- 85 CRI
- 4100K cool white
Documents
Specifications
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4100
- Diameter:
- 5/8 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Length:
- 22-19/100 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Ordering Code:
- F24T5/841/HO/ENV
- Light Bulb Shape Code:
- T5
- Light Bulb Style:
- Linear
- Light Bulb Type:
- Fluorescent
- Lumens:
- 2000
- Number Of Hours:
- 30000 h
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 24 W