32W 1-Light Medium Bi-Pin Linear Fluorescent Lighting in Neutral White
32W 1-Light Medium Bi-Pin Linear Fluorescent Lighting in Neutral White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Avg. Rated Hour Limited Warranty
- Lawful for sale in California
Specifications
- Application:
- Residential
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 82
- Color Temperature:
- 3500
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 47-3/4 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lumens:
- 3000
- Number Of Hours:
- 36000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 32 W
- Weight:
- 0.42 lb