75W Phenolic Candelabra Socket with Paper Liner

You last purchased this on
 
SATCO

75W Phenolic Candelabra Socket with Paper Liner

  • Fast #
  • Part #S90422
  • Item #4245712
  • Manufacturer Part #90/422
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

75W Phenolic Candelabra Socket with Paper Liner

This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • CULus - Listed
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3/4 in
Dimmable:
No
ETL Listed:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Height:
1-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Material:
Resin, Plastic
Origin:
Global
UL Listed:
Yes
Volts:
125V
Watts:
75 W
Width:
3/4 in