8.4 oz. Concrete Building Material in Grey

You last purchased this on
 
Scotch-Weld™

8.4 oz. Concrete Building Material in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch-Weld™

8.4 oz. Concrete Building Material in Grey

  • Fast #
  • Part #3M7000046375
  • Item #2452059
  • Manufacturer Part #7000046375
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rapid repair for spilled or cracked concrete floors or pool decks in high traffic areas
  • Custom tapping of bolts and screws into wood, concrete, and masonry
  • With the squeeze of a trigger, the components are automatically mixed and easily dispensed as a bubble-free self-leveling or non-sag liquid
  • Tough, non-brittle bonding of wood, metal, glass and plastic
  • Requires Certification

Documents


Specifications

Application:
Concrete Floors, Concrete, Anchors
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
7-4/5 in
Length:
10-7/10 in
Material:
Concrete
Size:
8.4 oz
Width:
4-2/5 in