2 in. Plastic Demount Clip

You last purchased this on
 
SharkBite®

2 in. Plastic Demount Clip

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

2 in. Plastic Demount Clip

  • Fast #
  • Part #SUXLDC54
  • Item #7643945
  • Manufacturer Part #UXLDC54
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Easy removal tool for SharkBite® 2XL
  • Disconnect clips allow for quick un-install if mistake is made
  • Reusable
  • Required when connecting 1-1/4" to 2" Universal fittings to PEX, PE-RT and HDPE pipe
  • Rated for 200 psi and 200°F (93°C)
  • Stiffeners are inserted into 1-1/4" to 2" Universal fittings
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Call for more sizes or configurations
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1061-2011
Application:
Heating, Plumbing
CARB OTC LEED Compliant:
No
Fits Pipe Size:
2 in
IAPMO Listed -:
Yes
Length:
2-9/20 in
Material:
Plastic
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Number of Tools Included:
1
Tool Type:
Demount Clip