22 x 37 in. Single Bowl Granite Vanity Top in Carrara Marble
22 x 37 in. Single Bowl Granite Vanity Top in Carrara Marble
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes vanity top and white porcelain sink.
- Porcelain sink has an overflow with optional Chrome cover.
- Marble is sourced from Italy.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Carrara Marble
- Depth:
- 22 in
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 1-1/5 in
- IAPMO Listed -:
- No
- Installation Type:
- Undermount
- Length:
- 37 in
- Material:
- Marble
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Product Type:
- Vanity Top
- Sink Bowl Size:
- 16 in x 11-3/4 in x 4-1/2 in
- Sink Depth:
- 7-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 11-3/4 in
- Size:
- 37 in
- Thickness:
- 1-1/5 in
- Vanity Top Shape:
- Rectangle
- Width:
- 22 in