36 in. L-shaped Shower Rod in Brushed Nickel

You last purchased this on
 
Signature Hardware

36 in. L-shaped Shower Rod in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

36 in. L-shaped Shower Rod in Brushed Nickel

  • Fast #
  • Part #SH198988
  • Item #7707615
  • Manufacturer Part #SH198988
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
IAPMO Listed -:
No
Length:
36 in
Material:
Brass
NSF Certified:
No
Shape:
L-shaped