36 in. Wall Mount L-shaped Shower Rod in Brushed Nickel
36 in. Wall Mount L-shaped Shower Rod in Brushed Nickel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 37-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Brass
- NSF Certified:
- No
- Shape:
- L-shaped
- Thickness:
- 0.6 mm
- Width:
- 36 in