49 x 22 in. 1-Bowl Quartz Vanity Top in White with Feathered White
49 x 22 in. 1-Bowl Quartz Vanity Top in White with Feathered White
Frequently Purchased Together
Product Details
- We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call with dimensions for proper hole placement.
- See Installation Instructions for directions to attach the vanity top and sink.
- 2" diameter cutout for vessel sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Feathered White
- Depth:
- 22 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Quartz
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Size:
- 49 in x 22 in
- Thickness:
- 3 cm
- Vanity Top Shape:
- Rectangle