72 in. Wall Mount Curved Shower Rod in Bronze
72 in. Wall Mount Curved Shower Rod in Bronze
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 72 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Shape:
- Curved
- Thickness:
- 0.7 mm
- Width:
- 5 in