Iron Coat and Hat Hook in Black Powder Coat
Addison Iron Coat and Hat Hook in Black Powder Coat
Frequently Purchased Together
Product Details
- 4-5/8" extension from wall.
- Includes fastening hardware.
- Overall dimensions: 1-1/8" W x 5-1/2" H.
Documents
Specifications
- Collection:
- Addison
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Height:
- 5-1/2 in
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Hook
- Projection:
- 4-5/8 in
- Size:
- 1-1/8 in x 5-1/2 in
- Style:
- Transitional
- WaterSense Labeled:
- No
- Width:
- 1-1/8 in