4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Polished Chrome
Beasley 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware 1 Robe Hook in Polished Chrome
Part #SHBERHCP
Signature Hardware 24 in. Towel Bar in Chrome
Part #SHBE24TBCP
Specifications
- Collection:
- Beasley
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Material:
- Metal
- Product Type:
- Bathroom Accessory Set
- Type:
- SHK447199
- Weight:
- 4.02 lb