Single Handle Pull Down Kitchen Faucet in Stainless Steel

You last purchased this on
 
Signature Hardware

Beasley Single Handle Pull Down Kitchen Faucet in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Beasley Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SHK453901
  • Item #8893777
  • Manufacturer Part #453901
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

This product includes

  • Deck plate can be used to hide the unused mounting holes.
  • Aerated stream and spray.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Beasley
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
16-9/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
16-5/8 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
10-5/8 in
Maximum Deck Thickness:
2-11/16 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Global
Overall Depth:
10-1/4 in
Overall Length:
10 in
Pressure - High:
60
Side Spray:
No
Spout Height:
8-5/16 in
Spout Reach:
8-1/16 in
Spout Swivel:
Yes
Spray Type:
Aerated, Stream
Style:
Traditional
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Weight:
6.5 lb
Width:
10-5/16 in
cUPC Certified:
Yes