60W 2-Light Medium E-26 Incandescent Vanity Fixture in Matte Black
Bercken 60W 2-Light Medium E-26 Incandescent Vanity Fixture in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backplate Dimensions: -3/4" H x 4-22/25" W
Specifications
- ADA Compliant:
- No
- Collection:
- Bercken
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 8-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- MA Approved -:
- No
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Weight:
- 2.78 lb
- Width:
- 14 in