1.28 gpf Elongated Floor Mount Two Piece Toilet in White
Bradenton 1.28 gpf Elongated Floor Mount Two Piece Toilet in White
Product Details
This product includes
Signature Hardware Elongated Toilet Seat in White
Part #SHTSSC201WH
Signature Hardware 1.28 gpf Elongated ADA Bowl in White
Part #SHBD250ECWH
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHBD200WH
- Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines.
- EcoClean option: features a rimless bowl that uses a powerful, horizontal-swirling flush to thoroughly rinse itself after each use, lessening waste buildup to make cleaning more efficient.
- Visible trapway.
- 12" Rough-In EcoClean: 28-3/4" W X 30-3/4" H.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B45.1
- Collection:
- Bradenton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 30-3/4 in
- Length:
- 17-1/8 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-7/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 28 in