1.28 gpf Elongated Floor Mount Two Piece Toilet in White
Bradenton 1.28 gpf Elongated Floor Mount Two Piece Toilet in White
Product Details
This product includes
Signature Hardware 1.28 gpf Elongated ADA Bowl in White
Part #SHBD250ECWH
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHBD200WH
- Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines
- Toilet is compatible with Eubanks bidet seat
- Visible trap way
- Bradenton two-piece elongated toilet measurements: 12 in: Rough-in Eco Clean: 28-3/4 in W X 30-3/4 in H
- Eco Clean option: Features a rimless bowl that uses a powerful, horizontal-swirling flush to thoroughly rinse itself after each use, lessening waste buildup to make cleaning more efficient
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Bradenton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 17 in
- Toilet Bowl Length:
- 29-1/2 in
- Toilet Bowl Width:
- 10 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes