Brass Rim Lock Set with Knobs Left Hand in Black Powder Coat
Brass Rim Lock Set with Knobs Left Hand in Black Powder Coat
Frequently Purchased Together
Product Details
- All interior parts are solid brass.
- Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon, spindle, and matching keyhole escutcheon.
- Black Powder Coat casing made of iron.
- Left handing.
- Catch plate measures 3/4" L x 5/8" W (front to back) x 3-1/4" H.
- 3" latch backset.
- Overall dimensions: 4-1/8" L x 5/8" W (front to back) x 3-1/4" H.
- Rim lock is fully reversible with a privacy lock and a key-operated dead bolt.
- Installation hardware included.
Documents
Specifications
- ANSI:
- ANSI GRADE
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Door Hardware Type:
- Lock
- Handle Type:
- Knob
- Height:
- 3-1/4 in
- Installation Type:
- Door Mount
- Length:
- 4-1/8 in
- Lock Type:
- Rim Lock
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Rim Lock Set
- Size:
- 4-1/8 in x 5/8 in x 3-1/4 in
- WaterSense Labeled:
- No
- Width:
- 5/8 in