10-1/4 in. 60W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel
Casanel 10-1/4 in. 60W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel
Product Details
- Can be mounted on a sloped ceiling at up to 90°
Specifications
- ADA Compliant:
- No
- Collection:
- Casanel
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 10-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 19-3/4 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- MA Approved -:
- No
- Material:
- Glass, Steel
- Maximum Height:
- 82-1/2 in
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Pendant
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Weight:
- 1.61 lb