7-5/8 in. Cast Iron Wedge Door Stop in Black Powder Coat

You last purchased this on
 
Signature Hardware

Cat 7-5/8 in. Cast Iron Wedge Door Stop in Black Powder Coat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cat 7-5/8 in. Cast Iron Wedge Door Stop in Black Powder Coat

  • Fast #
  • Part #SH313691
  • Item #7715738
  • Manufacturer Part #313691
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Overall dimensions, including wedge: 5-1/4" L x 5-3/8" W (front to back) x 7-5/8" H.
  • Bottom is padded to protect floors.
  • Rust finish is oxidized iron.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Cat
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Door Stop Type:
Wedge Door Stop
Height:
7-5/8 in
Length:
5-1/4 in
MA Approved -:
No
Material:
Cast Iron
Product Type:
Door Stop
Size:
5-1/4 in x 5-3/8 in x 7-5/8 in
WaterSense Labeled:
No
Width:
5-3/8 in