Iron Rim Lock Set Left Hand in Black Powder Coat
Damask Iron Rim Lock Set Left Hand in Black Powder Coat
Frequently Purchased Together
Product Details
- All interior parts are made of solid brass.
- Includes two skeleton keys, rim lock, catch plate and matching escutcheon.
- Black Powder Coat casing is iron.
- Left handing.
- Catch plate measures 1" L x 3/4" W (front to back) x 3-1/2" H.
- 3-7/8" latch backset.
- Overall dimensions: 5-1/8" L x 3/4" W (front to back) x 3-1/2" H.
- Rim lock is fully reversible with a key operated dead bolt.
- Installation hardware included.
- Door knob sold separately.
Documents
Specifications
- ANSI:
- ANSI GRADE
- Application:
- Residential
- Collection:
- Damask
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Door Hardware Type:
- Lock
- Height:
- 3-1/2 in
- Installation Type:
- Door Mount
- Length:
- 5-1/8 in
- Lock Type:
- Rim Lock
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Rim Lock Set
- Size:
- 5-1/8 in x 3/4 in x 3-1/2 in
- Style:
- Victorian
- WaterSense Labeled:
- No
- Width:
- 3/4 in