Iron Rim Lock Set with Black Porcelain Knobs Left Hand in Black Powder Coat
Damask Iron Rim Lock Set with Black Porcelain Knobs Left Hand in Black Powder Coat
Frequently Purchased Together
Product Details
- All interior parts are solid brass.
- Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
- Black Powder Coat casing made of iron.
- Left handing.
- The catch plate measures 1" L x 3/4" W (front to back) x 3-1/2" H.
- 3-7/8" latch backset.
- Overall dimensions: 5-1/8" L x 3/4" W (front to back) x 3-1/2" H.
- This rim lock is fully reversible with a key operated dead bolt.
- Spindle is 4-1/2" in length with 16 threads per inch.
- 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
Specifications
- Application:
- Residential
- Collection:
- Damask
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Door Hardware Type:
- Lock
- Handle Material:
- Porcelain
- Handle Type:
- Knob
- Height:
- 3-1/2 in
- Installation Type:
- Door Mount
- Length:
- 5-1/8 in
- Lock Type:
- Rim Lock
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Rim Lock Set
- Size:
- 5-1/8 in x 3/4 in x 3-1/2 in
- Style:
- Victorian
- WaterSense Labeled:
- No
- Width:
- 3/4 in