Elongated Two Piece Toilet in White
Elongated Two Piece Toilet in White
Product Details
This product includes
Signature Hardware Elongated Toilet Bowl in White
Part #SHBD250WH
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHBD214WH
- Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines
- Toilet is compatible with Eubanks bidet seat
- Visible trapway
- Bradenton Two-Piece Elongated Toilet Measurements: 14" Rough-In: 30-1/4" W 30-3/4" H
Specifications
- Bowl Shape:
- Elongated
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Toilet Rough-In:
- 14 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece