Elongated Two Piece Toilet in White
Elongated Two Piece Toilet in White
Product Details
This product includes
Signature Hardware Elongated Toilet Bowl in White
Part #SHBD250WH
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHBD200WH
- Toilet meets ADA requirements when installed according to ADA guidelines
- Visible trapway
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Shape:
- Elongated
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece