19-3/4 x 27-1/2 x 1-7/8 in. Oval Mirror
Fahlman 19-3/4 x 27-1/2 x 1-7/8 in. Oval Mirror
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Fahlman
- Depth:
- 1-7/8 in
- ETL Listed:
- No
- Hardware Included:
- Yes
- Height:
- 27-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Steel
- Product Type:
- Mirror
- Shape:
- Oval
- Size:
- 19-3/4 in x 27-1/2 in x 1-7/8 in
- Style:
- Modern
- UL Listed:
- No
- Width:
- 19-3/4 in