30 in. Rectangular Vanity Mirror
Halifax 30 in. Rectangular Vanity Mirror
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Halifax
- ETL Listed:
- No
- Material:
- Mahogany
- Product Type:
- Vanity Mirror
- Shape:
- Rectangular
- Size:
- 30 in
- UL Listed:
- No
- Width:
- 30 in