Brass Rim Lock Set with Porcelain Knobs Left Hand in Polished Brass
Horizontal Brass Rim Lock Set with Porcelain Knobs Left Hand in Polished Brass
Frequently Purchased Together
Product Details
- All interior parts are solid brass.
- Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
- Made of solid brass.
- 3" latch backset.
- Overall Rim Lock Dimensions: 4-1/4" L x 3/4" W (front to back) x 3-1/4" H.
- The keeper measures 7/8" L x 3/4" W (front to back) x 3-1/4" H.
- Historic pattern appropriate for restoration.
- This rim lock is fully reversible with a privacy lock and a key operated dead bolt.
- 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
- Left handing.
Documents
Specifications
- Application:
- Residential
- Collection:
- Horizontal
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Door Hardware Type:
- Lock
- Handle Material:
- Porcelain
- Handle Type:
- Knob
- Height:
- 3-1/4 in
- Installation Type:
- Door Mount
- Length:
- 4-1/4 in
- Lock Type:
- Rim Lock
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Rim Lock Set
- Size:
- 4-1/4 in x 3/4 in x 3-1/4 in
- Style:
- Mission
- WaterSense Labeled:
- No
- Width:
- 3/4 in