Single Handle Pressure Balance Valve Trim Set in Polished Chrome - 1/2 in. Valve Included
Lentz Single Handle Pressure Balance Valve Trim Set in Polished Chrome - 1/2 in. Valve Included
Product Details
This product includes
Signature Hardware Single Handle Pressure Balancing Valve Trim in Chrome
Part #SHLZ8010LHCP
Signature Hardware Lever Handle in Polished Chrome
Part #SHLZPBLEVCP
- Give your bathroom a touch of modernity that transcends both design and quality with the Lentz pressure balance shower valve
- Easy to use, this smooth brass fixture allows you to comfortably maintain your water's temperature with a single lever
- Included rough-in valve offers integral stops, a one-piece ceramic cartridge, back-to-back compatibility, adjustable temperature limit stop, quick remove plaster guard and easy mounting brackets
- Back-to-back capability
- Pressure balance valve with integral stops
- One-piece cartridge design for ease of maintenance
- Metal handle
- Available in a variety of rust-resistant finishes, this minimalist accent will fit any home
- Cast bronze valve body
- Ceramic disc valve cartridge
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Lentz
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 4-way
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes