Single Handle Single Function Shower Faucet Set in Chrome - 3/4 in. Valve Included
Lentz Single Handle Single Function Shower Faucet Set in Chrome - 3/4 in. Valve Included
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
This product includes
Signature Hardware Single Function Showerhead in Polished Chrome
Part #SHRSB820RGCP
Signature Hardware Single Handle Pressure Balancing Valve Trim in Chrome
Part #SHLZ8010LHCP
Signature Hardware Lever Handle in Polished Chrome
Part #SHLZPBLEVCP
Signature Hardware 12 SHWR ARM F/ RNSHWR W/ ESC CP
Part #SHRSA123CP
- Single function shower head (full spray).
- Easy clean rubber nozzles.
- Metal handle.
- Back-to-back capability.
- Optional Rough-in Valve: Pressure balance valve with integral stops.
- One-piece cartridge design for ease of maintenance.
- Brass constructed shower arm.
- Brass ball-joint.
- Cast bronze valve body.
- Ceramic disc valve cartridge.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Lentz
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 80 psi
- Shape:
- Round
- Shower Arm Reach:
- 11-5/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- Trim Only:
- No
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes