PROVINCETOWN PRESSURE BALANCE SHOWER SYSTEM WITH HAND SHOWER - BRUSHED NICKEL
PROVINCETOWN PRESSURE BALANCE SHOWER SYSTEM WITH HAND SHOWER - BRUSHED NICKEL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Brushed Nickel
Part #SHH1010ZBN
Signature Hardware 3/4 in. Brass NPT Transfer Valve
Part #SH6103
Signature Hardware Supply Elbow in Brushed Nickel
Part #SHWES2050ZBN
Signature Hardware Single Handle Diverter Valve Trim in Brushed Nickel
Part #SHPR9005NZBN
- 3 function showerhead and hand held (full spray, massage spray and full & massage spray).
- 60" - 72" stretchable metal shower hose.
- Metal lever handles.
- Ceramic cartridge.
- Diverter valve features a ceramic disc cartridge and brass valve body. Single-Function CALGreen Diverter Valve Cartridge that restricts water flow to one outlet at a time is available. (SH6150)
- Pressure balance valve features a one-piece cartridge design for ease of maintenance, back-to-back capability, a ceramic disc cartridge, cast bronze valve body, adjustable temperature limit stop, a quick remove plaster guard, easy mounting brackets and integral stops.
- Included Rough-in valves
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Pressure Balancing
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 4-3/4 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Trim Only:
- No
- Type:
- SHK484648