Single Handle Pull Down Kitchen Faucet in Antique Copper

You last purchased this on
 
Signature Hardware

Ridgeway Single Handle Pull Down Kitchen Faucet in Antique Copper

  • Fast #
  • Part #SHK465188
  • Item #9507731
  • Manufacturer Part #465188
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ridgeway Single Handle Pull Down Kitchen Faucet in Antique Copper

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Spray activation type: Button.
  • Sprayer Button Functions: Stream and spray.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Ridgeway
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Connection Type:
Compression
Deck Plate Included:
Yes
Depth:
10-1/4 in
Drain Included:
No
Faucet Center Size:
Single-Hole
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-7/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm (6.8 L/min) @ 80 psi
Handle Length (in):
4 in
Handle Material:
Metal
Handle Type:
Lever
Height:
16-7/8 in
Installation Type:
Deck Mount
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
10-1/4 in
Material:
Metal
Maximum Deck Thickness:
2-3/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8 in
Spout Reach:
9-1/8 in
Spout Swivel:
Yes
Type:
SHK465188
Width:
11-1/4 in