60W 3-Light Medium E-26 Pendant in Brushed Nickel
Risom 60W 3-Light Medium E-26 Pendant in Brushed Nickel
Product Details
- Stem Included: (4) 12", (1) 6"
- Can be mounted on a sloped ceiling at up to 90 °
- Canopy Dimensions: 3/4" H x 4-3/4" Dia.
- Location Rating: Dry
- Light Bulb Type: Incandescent
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 No. 250.0
- Collection:
- Risom
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 15 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 14-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lights Included:
- No
- MA Approved -:
- No
- Material:
- Metal
- Maximum Height:
- 71-3/4 in
- Minimum Height:
- 23-3/4 in
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Type:
- PHPL3423BN
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Weight:
- 8.2 lb