24 in. Hexagonal Vanity Mirror in Gold Leaf
Sauma 24 in. Hexagonal Vanity Mirror in Gold Leaf
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Horizontal / Vertical Mounting is 2-1/2" centers with three holes.
- Durable French Cleat mounting system included.
- All dimensions are (+/- 1/2").
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Sauma
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold Leaf
- Depth:
- 1 in
- ETL Listed:
- No
- Hardware Included:
- Yes
- Height:
- 23-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Iron
- Mirror Shape:
- Other
- Number of Pieces:
- 1 Piece
- Product Type:
- Mirror
- Size:
- 23-1/2 in x 27 in x 1 in
- Style:
- Modern
- UL Listed:
- No
- Weight:
- 18 lb
- Width:
- 24 in